WG
GRAINGER APPROVED

8" Medium-Duty Kingpinless Swivel Plate Caster, 1200 lb. Load Rating

  • Item # 45XC15
  • My Part #
  • Mfr. Model # CDP-G-91
  • Catalog Page # N/A
  • UNSPSC # 31162701
8" Medium-Duty Kingpinless Swivel Plate Caster, 1200 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $132.30 / each

Web Price $147.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Caster Sub-Type Kingpinless Swivel
  • Caster Load Rating Range Medium-Duty
  • Load Rating 1200 lb.
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Wheel Dia. 8"
  • Wheel Width 2"
  • Overall Height 9-1/2"
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Aluminum
  • Wheel Color Orange
  • Caster Plate Hole Pattern A
  • Caster Plate Size 4-1/2" x 6-1/4"
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Caster Wheel Bearings Ball
  • Item Plate Caster
  • Number of Wheels 1
  • Caster Product Group Kingpinless Caster
  • Caster Wheel Shape Donut Tread
  • Caster Frame Material Steel
  • Extended Lead Yes
  • Swivel Radius 7-1/2"
  • Replacement Wheel Mfr. No. CDP-G-4
  • Caster Raceway Roller
  • Durometer 87 Shore A
  • Core Color Gray
  • Mounting Bolt Dia. 1/2"
  • Caster Plate Thickness 1/4"
  • Frame Finish Zinc Plated
  • Thread Guards No
  • Application Factory Floor Towlines, Manufacturing, Material Handling, Metal Fabrication, Engineering and Design, Healthcare Facilities, Educational Institutions, Waste Removal, Green Houses, Institutional Kitchens, Commercial Laundries
  • Caster Temp. Range Available No
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.