Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

8" Medium-Duty Kingpinless Swivel Plate Caster, 2200 lb. Load Rating

  • Item # 32MZ38
  • My Part #
  • Mfr. Model # TS5 200 CI15
  • Catalog Page # N/A
  • UNSPSC # 31162701
8" Medium-Duty Kingpinless Swivel Plate Caster, 2200 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Caster Sub-Type Kingpinless Swivel
  • Caster Load Rating Range Medium-Duty
  • Load Rating 2200 lb.
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Wheel Dia. 8"
  • Wheel Width 1-3/4"
  • Overall Height 9-3/4"
  • Caster Wheel/Tread Material Cast Iron
  • Caster Core Material Cast Iron
  • Wheel Color Gray
  • Caster Plate Hole Pattern D
  • Caster Plate Size 5-3/8" x 6-3/4"
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/8"
  • Outside Bolt Hole Spacing 5-1/2" x 5-1/2"
  • Caster Wheel Bearings Roller
  • Caster Max. Temp. 245 Degrees F
  • Caster Min. Temp. -20 Degrees F
  • Item Plate Caster
  • Non-Marking Yes
  • Number of Wheels 1
  • Standards ISO 9001
  • Caster Product Group Kingpinless Caster
  • Caster Wheel Shape Standard
  • Caster Frame Material Steel
  • Extended Lead No
  • Caster Raceway Single Ball
  • Durometer 145 BHN
  • Core Color Gray
  • Mounting Bolt Dia. 3/8"
  • Caster Plate Thickness 5/32"
  • Frame Finish Zinc Plated
  • Thread Guards No
  • Application Material Handling Casters
  • Caster Temp. Range Available Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.