Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

8" Medium-Duty Kingpinless Swivel Plate Caster, 1175 lb. Load Rating

  • Item# 32MZ32
  • Mfr. Model# TS5 200 RU15
  • Catalog Page# N/A
  • UNSPSC# 31162701
8" Medium-Duty Kingpinless Swivel Plate Caster, 1175 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Medium-Duty
  • Extended Lead No
  • Wheel Dia. 8"
  • Load Rating 1175 lb.
  • Wheel Width 2"
  • Overall Height 9-3/4"
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Kingpinless Caster
  • Caster Sub-Type Kingpinless Swivel
  • Caster Wheel/Tread Material Rubber
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/8"
  • Outside Bolt Hole Spacing 5-1/2" x 5-1/2"
  • Caster Wheel Bearings Roller
  • Wheel Color Black
  • Caster Core Material Cast Iron
  • Caster Plate Hole Pattern D
  • Plate Size 5-3/8" x 6-3/4"
  • Caster Raceway Single Ball
  • Durometer 83 Shore A
  • Core Color Black
  • Mounting Bolt Dia. 3/8"
  • Frame Material Steel
  • Plate Thickness 5/32"
  • Frame Finish Zinc Plated
  • Thread Guards No
  • Application Material Handling Casters
  • Standards ISO 9001
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -58 Degrees to 167 Degrees F
  • Non-Marking No
  • Number of Wheels 1
  • Caster Wheel Shape Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms