Skip Content

DG
GRAINGER APPROVED

8" Medium-Duty Kingpinless Swivel Plate Caster, 1000 lb. Load Rating

  • Item # 23J840
  • My Part #
  • Mfr. Model # 130XI08201SZB03G
  • Catalog Page # N/A
  • UNSPSC # 31162701
Kingpinless Swvl Plt Caster,1000lb,Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Medium-Duty
  • Extended Lead No
  • Wheel Dia. 8"
  • Load Rating 1000 lb.
  • Wheel Width 2"
  • Overall Height 10-1/8"
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Kingpinless Caster
  • Caster Sub-Type Kingpinless Swivel
  • Caster Wheel/Tread Material Polyurethane
  • Inside Bolt Hole Spacing 3" x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Wheel Bearings Roller
  • Wheel Color Green
  • Caster Core Material Polyurethane
  • Caster Plate Hole Pattern B
  • Plate Size 4" x 4-1/2"
  • Caster Raceway Single Ball
  • Durometer 75 Shore D
  • Core Color Green
  • Mounting Bolt Dia. 3/8"
  • Frame Material Stainless Steel
  • Plate Thickness 5/16''
  • Frame Finish Stainless Steel
  • Thread Guards No
  • Application Dollies, Dough Troughs, Platform Trucks, Tow Line, Utility Carts, Tooling Fixtures, Scrap Metal Carriers
  • Caster Temp. Range Available Yes
  • Caster Temp. Range Up to 180 Degrees F
  • Non-Marking Yes
  • Number of Wheels 1
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.