Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
GRAINGER APPROVED

8" Light-Medium Duty Swivel Plate Caster, 770 lb. Load Rating

  • Item # 22N149
  • My Part #
  • Mfr. Model # LI-POHI 200G
  • Catalog Page # 1199
  • UNSPSC # 31162701
8" Light-Medium Duty Swivel Plate Caster, 770 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $181.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.38 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This glass-filled nylon caster is heat-resistant up to 482°F. Lightweight and designed for high-load capacity.

View More

Technical Specs

  • Caster Sub-Type Swivel
  • Caster Load Rating Range Light-Medium Duty
  • Load Rating 770 lb.
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Wheel Dia. 8"
  • Wheel Width 2"
  • Overall Height 9-1/4"
  • Caster Wheel/Tread Material Glass Filled Nylon
  • Caster Core Material Glass Filled Nylon
  • Wheel Color Gray
  • Caster Plate Hole Pattern D
  • Caster Plate Size 3-3/8" x 3-15/16"
  • Inside Bolt Hole Spacing 2-15/16" x 4-1/8"
  • Outside Bolt Hole Spacing 3-1/8" x 4-1/8"
  • Caster Wheel Bearings Plain
  • Item Plate Caster
  • Number of Wheels 1
  • Standards ISO 5001, ISO 9001, ISO 14001, DIN EN 12578
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Frame Material Steel
  • Extended Lead No
  • Replacement Wheel Mfr. No. POHI 200/20G
  • Caster Raceway Double Ball
  • Durometer 85 Shore D
  • Core Color Gray
  • Mounting Bolt Dia. 3/8"
  • Caster Plate Thickness 7/64"
  • Frame Finish Zinc Plated
  • Thread Guards No
  • Application High Temperature: Food Industry / Bakeries
  • Caster Temp. Range Available No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.