DG
GRAINGER APPROVED

8" Light-Medium Duty Centipede Tread Semi-Pneumatic Wheel, 350 lb. Load Rating

  • Item # 20PL88
  • My Part #
  • Mfr. Model # P-SP-080X025/050B-001
  • Catalog Page # N/A
  • UNSPSC # 31162702
8" Light-Medium Duty Centipede Tread Semi-Pneumatic Wheel, 350 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Semi-Pneumatic Wheel
  • Caster Load Rating Range Light-Medium Duty
  • Tread Centipede
  • Load Rating 350 lb.
  • Wheel Dia. 8"
  • Wheel Width 2-1/2"
  • Fits Axle Dia. 1/2"
  • Hub Length 3-1/2"
  • Hub Color Silver
  • Tread Color Black
  • Wheel Bearings Precision Ball
  • Hub Material Steel
  • Caster Wheel/Tread Material Monoprene
  • Bore Dia. 1/2"
  • Non-Marking No
How can we improve our Technical Specifications?

Compliance and Restrictions

None