Skip Content

DG
GRAINGER APPROVED

8" Light-Duty Swivel Stem Caster, 220 lb. Load Rating

  • Item # 40N407
  • My Part #
  • Mfr. Model # 391R35K200BRZ985G
  • Catalog Page # N/A
  • UNSPSC # 31162701
Directional-Lock Caster,8 in.,220 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stem Caster
  • Caster Load Rating Range Light-Duty
  • Caster Stem Type Central Locking
  • Wheel Dia. 8"
  • Wheel Width 1-1/4"
  • Load Rating 220 lb.
  • Stem Dia. 1-9/10"
  • Wheel Color Gray
  • Overall Height 9-1/4"
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Core Material Polyolefin
  • Core Color Gray
  • Caster Wheel Bearings Ball
  • Stem Length 1-1/4"
  • Caster Raceway Double Ball
  • Frame Finish Zinc Plated
  • Application Hospital Beds
  • Caster Temp. Range -40 Degrees to 180 Degrees F
  • Non-Marking Yes
  • Caster Temp. Range Available Yes
  • Number of Wheels 1
  • Caster Brake Included No
  • Caster Swivel Lock Type Directional Lock
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None