DG
GRAINGER APPROVED

8" Caster Wheel, 1200 lb. Load Rating, Wheel Width 2", Polyurethane, Fits Axle Dia. 1/2"

  • Item # 29XV06
  • My Part #
  • Mfr. Model # UOR-0820-08
  • Catalog Page # N/A
  • UNSPSC # 31162701
8" Caster Wheel, 1200 lb. Load Rating, Wheel Width 2", Polyurethane, Fits Axle Dia. 1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Caster Wheel
  • Load Rating 1200 lb.
  • Wheel Dia. 8"
  • Wheel Width 2"
  • Caster Wheel/Tread Material Polyurethane
  • Wheel Color Red
  • Caster Core Material Cast Iron
  • Hub Length 2-7/16"
  • Fits Axle Dia. 1/2"
  • Spanner Bushing Included
  • Core Color Black
  • Caster Wheel Bearings Roller
  • Durometer 95 Shore A
  • Resistant To Chemicals,Most Acids,Oil,Water
  • Features Shock Absorbing Wheel Design
  • Bore Dia. 1/2"
  • Replacement For 29XV06
  • Includes Complete Wheel with Bearings
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -40 Degrees to 180 Degrees F
  • Non-Marking Yes
  • Caster Load Rating Range Medium-Duty
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.