Skip Content
WG
TM
GRAINGER APPROVED

8" Caster Wheel, 4000 lb. Load Rating, Wheel Width 3", Vulkollan, Fits Axle Dia. 1"

  • Item # 16V349
  • Mfr. Model # VY0850116
  • Catalog Page # N/A
  • UNSPSC # 31162702
8" Caster Wheel, 4000 lb. Load Rating, Wheel Width 3", Vulkollan, Fits Axle Dia. 1" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Vulkollan® Wheels
• Operating temp.: -40° to 180°F Durometer: 95 Shore A
Abrasion-resistant wheels have high tear strength and a long service life. Design features floor-saving characteristics such as low rolling resistance. The wheels repel debris and recover quickly after long periods of static loading.

View More

Technical Specs

  • Item Caster Wheel
  • Load Rating 4000 lb.
  • Wheel Dia. 8"
  • Wheel Width 3"
  • Caster Wheel/Tread Material Polyurethane
  • Wheel Color Tan
  • Caster Core Material Cast Iron
  • Hub Length 3-1/4"
  • Fits Axle Dia. 1"
  • Spanner Bushing Not Included
  • Core Color Gray
  • Caster Wheel Bearings Roller
  • Durometer 95 Shore A
  • Resistant To Chemicals, Most Acids, Oil
  • Bore Dia. 1"
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -40 Degrees to 180 Degrees F
  • Non-Marking Yes
  • Caster Load Rating Range Heavy-Duty
  • Caster Wheel Shape Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.