Skip Content

C3
TM
GRAINGER APPROVED

#8-32x6 ft., Threaded Rod, Steel, Low Carbon, Plain

  • Item # 22P347
  • My Part #
  • Mfr. Model # 01046
  • Catalog Page # N/A
  • Catalog Group # G6824
  • UNSPSC # 31161618
Threaded Rod,Low Carbon Steel,#8-32x6 ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.25 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Threaded Rods
Fully threaded rods are used for hanging, mounting, bracing, supporting, and fastening in plumbing, heating, electrical, construction, and fabrication applications. Right-hand thread direction unless otherwise indicated.

View More

Technical Specs

  • Item Threaded Rod
  • System of Measurement Inch
  • Basic Material Steel
  • Material Grade Low Carbon
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size #8-32
  • Overall Length 6 ft.
  • Fastener Thread Type UNC (Coarse)
  • Color Black
  • Thread Class 1A
  • Temp. Range (F) Not Rated
  • Yield Strength (PSI) 45,000
  • Tensile Strength 60,000
  • Rockwell Hardness Not Rated
  • For Use With Nut and washer
  • Application Plumbing, General Repair, Electrical, Construction, Automotive Repair
  • Meets/Exceeds ASTM A108
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.