Skip Content

TP
GRAINGER APPROVED

#8-32 Nylon Insert Lock Nut with Cap, Waxed Finish, 18-8 Stainless Steel, Right Hand, IFI-100/107

  • Item # 4CAD7
  • My Part #
  • Mfr. Model # 4CAD7
  • Catalog Page # N/A
  • UNSPSC # 31161716
Lock Nut,#8-32,Gr 18-8,SS,Waxed,PK20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.50 / pkg. of 20
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hex Locknuts with Nylon Cap
Commonly used for covering exposed bolts. Seal internal or external pressures up to 80 psi past bolt thread. Withstand temperatures up to 250°F.

View More

Technical Specs

  • Item Lock Nut
  • Nut Style Nylon Insert Lock Nut with Cap
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Fastener Finish Waxed
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Dia./Thread Size #8-32
  • Material Grade 18-8
  • Width Across Flats 11/32"
  • Nut Height 23/64"
  • Nut Standards IFI-100/107
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.