Skip Content

DV
GRAINGER APPROVED

#8-32 Cap Nut, Plain Finish, Nylon Not Graded, PK200

  • Item # 2GY59
  • My Part #
  • Mfr. Model # 0500832CN
  • Catalog Page # N/A
  • UNSPSC # 31161705
#8-32 Cap Nut, Plain Finish, Nylon Not Graded, PK200 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cap Nut
  • Nut Style Cap Nut
  • System of Measurement Inch
  • Basic Material Nylon
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Dia./Thread Size #8-32
  • Fastener Thread Depth 7/32"
  • Width Across Flats 1/3"
  • Nut Height 3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products