ST
GRAINGER APPROVED

8-1/4" x 9-3/4" x 7-1/2" Aluminum Automatic Drain Valve with 1/2" NPT Pipe Size

  • Item # 49T493
  • My Part #
  • Mfr. Model # LH50-0LAAA
  • Catalog Page # 2580
  • UNSPSC # 40141701
8-1/4" x 9-3/4" x 7-1/2" Aluminum Automatic Drain Valve with 1/2" NPT Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $321.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Drain-AllĀ® Zero-Loss Condensate Trap from Control Devices, LLC is automatic with no timers to adjust and no modifications needed after installation. It is actuated only as necessary according to the needs of your system. This prevents over- and under-draining, preserving system pressure and eliminating wasted compressed air. This pneumatic trap has a totally air-operated drain and installation is flexible. Install in remote facilities, explosion-risk areas, or hard-to-reach points along the system where electricity is not available. Reliable, corrosion-resistant materials and few moving parts keep your systems up and running. Because it's pneumatic, it is not affected by the vulnerabilities of electrical devices such as timer solenoid valves, motorized ball valves, or electrically operated float traps.

View More

Technical Specs

  • Item Automatic Drain Valve
  • Pipe Size 1/2" NPT
  • Drain Outlet Dia. 1/2"
  • Max. Pressure 200 psi
  • Operating Temp. Range 33 to 170 Degrees F
  • Drain Rate @ 100 PSI 0.90 gpm
  • Min. Pressure 40 psi
  • Bowl Capacity 1.25 pt.
  • Cycle Time 10 sec.
  • Body Material Aluminum
  • Overall Height 7-1/2"
  • Overall Width 8-1/4"
  • Overall Depth 9-3/4"
  • Includes Installation Guide, Installation Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.