Skip Content

NC
TM
GRAINGER APPROVED

8-1/2 gal. Rectangular Flat Top Decorative Wastebasket, 25-1/8"H, White

  • Item # 4PGV6
  • My Part #
  • Mfr. Model # 4PGV6
  • Catalog Page # 1396
  • UNSPSC # 47121702
Wastebasket,Rectangular,8-1/2 gal.,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $89.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hands-Free sensor-operated receptacle features a touch-free motion sensor which automatically opens the lid, without you having to push, press, or step on the can; this helps eliminate cross contamination. Opens 10,000 times on a single set of batteries. Commercial-grade stainless steel has a fingerprint-resistant coating. No-skid base prevents floor damage.

View More

Technical Specs

  • Item Wastebasket
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Rectangular
  • Primary Container Color White
  • Height 25-1/8"
  • Trash Can Dia./Width 10-1/2"
  • Opening Closure Type Sensored
  • Basic Container Material Plastic
  • Specific Container Material ABS Resin
  • Top Design Flat Top
  • Lid Options Lid Included
  • Includes Liner Ring
  • Features Hands-Free Sensored
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.