Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
GRAINGER APPROVED

8-1/2" Light-Duty Sawtooth Tread Solid Wheel, 275 lb. Load Rating

  • Item# 38ER66
  • Mfr. Model# 00091
  • Catalog Page# N/A
  • UNSPSC# 31162702
8-1/2" Light-Duty Sawtooth Tread Solid Wheel, 275 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $26.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Solid Wheel
  • Caster Load Rating Range Light-Duty
  • Tread Sawtooth
  • Tire Sidewall No. 2.80/2.50-4
  • Load Rating 275 lb.
  • Wheel Dia. 8-1/2"
  • Wheel Width 2-13/16"
  • Hub Type Centered
  • Fits Axle Dia. 5/8"
  • Hub Length 3"
  • Hub Color Gray
  • Tread Color Black
  • Wheel Bearings Ball
  • Hub Material Steel
  • Bore Dia. 5/8"
  • Tire Rim Dia. 4-39/64"
  • Tire Thickness 2-1/16"
  • Frame Finish Powder Coated
  • Application Hand Trucks and Cart Casters
  • For Use With Hand Trucks and Cart Casters
  • Includes Tire mounted on rim with bearings installed
  • Non-Marking Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.