DG
GRAINGER APPROVED

75" x 30-1/2" Economy Cot with 250 lb. Weight Capacity; Green

  • Item # 29TM91
  • My Part #
  • Mfr. Model # 29TM91
  • Catalog Page # 1819
  • UNSPSC # 49121603
75" x 30-1/2" Economy Cot with 250 lb. Weight Capacity; Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Steel-frame cot is easy to store and sets up quickly. Washable polyester cover is mildew-resistant.

View More

Technical Specs

  • Item Economy Cot
  • Type Economy Cot
  • Color Green
  • Length 75"
  • Width 30-1/2"
  • Height 7-1/2"
  • Folded Height 2"
  • Folded Length 27"
  • Folded Width 8"
  • Weight Capacity 250 lb.
  • Weight 8 lb.
  • Platform Height 7-1/2"
  • Material Oxford Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions

None