Skip Content

DG
GRAINGER APPROVED

75"L x 31"W x 60"H Steel Order Picking Stock Cart, 3000 lb. Load Capacity, Number of Shelves: 4

  • Item # 16C008
  • My Part #
  • Mfr. Model # DO360-P6
  • Catalog Page # N/A
  • UNSPSC # 24101501
75"L x 31"W x 60"H Steel Order Picking Stock Cart, 3000 lb. Load Capacity, Number of Shelves: 4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

No assembly required.

View More

Technical Specs

  • Item Order Picking Stock Cart
  • Shelf Type Lipped
  • Number of Shelves 4
  • Load Capacity 3000 lb.
  • Material Steel
  • Gauge 12
  • Color Gray
  • Finish Powder Coated
  • Overall Length 75"
  • Overall Width 31"
  • Overall Height 60"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Capacity per Shelf 750 lb.
  • Distance Between Shelves 15"
  • Shelf Length 60"
  • Shelf Width 30"
  • Writing Shelf Dimensions 12"D
  • Lip Height 1-1/2"
  • Handle Tubular
  • Includes Writing Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.