Skip Content


Add-On Bulk Storage Rack, 72"W x 24"D x 96"H, No. of Shelves: 4, Decking: Ribbed Steel

  • Item # 7YC76
  • My Part #
  • Mfr. Model # 7YC76
  • Catalog Page # N/A
  • UNSPSC # 24102004
Bulk Rack,Add-On,96" H,72" W,24" D,Gray close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $444.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 190.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Bulk Storage Racks Bulk Storage Rack
  • Shelving Type Add-On
  • Overall Width 72"
  • Overall Depth 24"
  • Overall Height 96"
  • Decking Material Ribbed Steel
  • No. of Shelves 4
  • Shelf Capacity 1700 lb.
  • Shelving Frame Material Steel
  • Color Gray
  • Finish - Shelving and Racks Baked Enamel
  • Includes (1) 8TX51 (Bulk Rack Upright Frame),(3) 9DZZ1 (Bulk Rack Shelf Level),(3) 9EF25 (Steel Decking)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.