DV
GRAINGER APPROVED

7" Stainless Steel Mechanical Wedge Anchor, 1/2" Anchor Dia., Zinc Plated, 25PK

  • Item # 20YT40
  • My Part #
  • Mfr. Model # STB2507006SSG25
  • Catalog Page # N/A
  • UNSPSC # 31162102
7" Stainless Steel Mechanical Wedge Anchor, 1/2" Anchor Dia., Zinc Plated, 25PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Seismic Wedge Anchors

Technical Specs

  • Item Wedge Anchor
  • Wedge Anchor Type Mechanical Wedge Anchor
  • Seismic Approved Yes
  • Anchor Material Stainless Steel
  • Material Grade 316
  • Fastener Finish Zinc Plated
  • Anchor Dia. 1/2"
  • Anchor Length 7"
  • Max. Work Thickness Not Specified
  • Thread Length 5-5/16"
  • Thread Size 1/2"-13
  • ICC Approved for Cracked Concrete Yes
  • ICC Approved for Un-Cracked Concrete Yes
  • Thread Fully Threaded
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.