TP
GRAINGER APPROVED

7 Cu. Ft. Forced Air Laboratory Bench Oven, 24"H x 33" W x 35.5" D

  • Item # 5DNY7
  • My Part #
  • Mfr. Model # 5DNY7
  • Catalog Page # N/A
  • UNSPSC # 41104501
7 Cu. Ft. Forced Air Laboratory Bench Oven, 24"H x 33" W x 35.5" D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,688.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 225.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Laboratory Bench Oven
  • Convection Type Forced Air
  • Temp. Range (C) 0 Degrees to 150 Degrees
  • Temp. Range (F) 25 Degrees to 300 Degrees
  • Overall Height 24"
  • Overall Width 33"
  • Overall Depth 35.5"
  • Temp. Accuracy +/-1
  • Chamber Height 19.75"
  • Chamber Width 25.5"
  • Chamber Depth 24"
  • Amps 9.2
  • Hz 50/60
  • Voltage 240
  • Watts 1050
  • Capacity (Cu.-Ft.) 7
  • Capacity (ML) 198,000
  • Programmable Yes
  • Temp. Recovery Time 4 to 6 min.
  • Temp. Uniformity +/-2.5/2 Degrees C @ 100 Degrees C
  • Preheat Time 15 to 38 min.
  • Chamber Material Stainless Steel
  • Door Material Steel
  • Housing Material Steel
  • Number of Doors 2
  • Number of Shelves 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.