Skip Content

C3
TM
GRAINGER APPROVED

7/8"x3" O.D., Large OD Thick Flat Washer, Steel, Low Carbon, Zinc Plated, EA1

  • Item # 5TA24
  • My Part #
  • Mfr. Model # Z9673
  • Catalog Page # N/A
  • UNSPSC # 31161807
Thick Fender Washer,7/8" Bolt,St,3" OD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.44 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Large OD, Thick, Flat Fender Washer features an outside diameter approximately 3-times the size of the bolt diameter, and is ideal for applications requiring extra-wide bearing surfaces, or for covering oversized holes. The 2 flat surfaces distribute the force/stress of a nut or bolt and also help reduce friction and heat during installation of a threaded fastener.

View More

Technical Specs

  • Item Thick Fender Washer
  • Flat Washer Type Large OD Thick Flat Washer
  • Washer Basic Material Steel
  • System of Measurement Inch
  • Washer Material Grade Low Carbon
  • Fastener Finish Zinc Plated
  • Fits Bolt Sizes 7/8"
  • Washer Inside Dia. 15/16"
  • Washer Outside Dia. 3"
  • Thickness 1/4"
  • Thickness Tolerance +/-0.025"
  • Rockwell Hardness B49
  • Application Load Distributing
  • For Use With Construction, Machinery
  • Washer Standards N/A
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.