Skip Content

DG
TM
GRAINGER APPROVED

7/8" Steel Self Drilling Screw with Hex Washer Head Type and Zinc-Plated Finish

  • Item # 5GYY3
  • My Part #
  • Mfr. Model # 5GYY3
  • Catalog Page # N/A
  • UNSPSC # 31161507
Self Drill Screw,Wht,#14x7/8,PK325 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Self Drilling Screw
  • Type Self Drilling with Neoprene Washer
  • Head Type Hex Washer
  • System of Measurement Inch
  • Thread Size #14
  • Head Color White
  • Length 7/8"
  • Material Steel
  • Finish Zinc-Plated
  • Drive Type Hex
  • Driver Size 3/8"
  • Head Dia. 0.508"
  • Head Height 0.220"
  • Hex Width 0.375"
  • Washer O.D. 0.630"
  • Drill Point Size #3
  • Drill Point Length 0.375"
  • Application For Attaching Metal to Metal
  • Meets/Exceeds SAE J78
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products