DV
GRAINGER APPROVED

7/8"-9 Hex Nut - Heavy, Plain Finish, Grade 2 Steel, Right Hand, ASTM 563, PK10

  • Item # 12P592
  • My Part #
  • Mfr. Model # 12P592
  • Catalog Page # N/A
  • UNSPSC # 31161727
7/8"-9 Hex Nut - Heavy, Plain Finish, Grade 2 Steel, Right Hand, ASTM 563, PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hex Nut
  • Nut Style Hex Nut - Heavy
  • System of Measurement Inch
  • Basic Material Steel
  • Material Grade Grade 2
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size 7/8"-9
  • Fastener Thread Type UNC (Coarse)
  • Width Across Flats 1-7/16"
  • Nut Height 55/64"
  • Nut Standards ASTM 563
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products