Skip Content
TP
TM
GRAINGER APPROVED

7/8"-9, Heavy Hex Head, Structural Bolt, Steel, Galvanized, ASTM A325-1, A325 Type 1

  • Item # 5CKZ7
  • My Part #
  • Mfr. Model # 5CKZ7
  • Catalog Page # N/A
  • UNSPSC # 31161614
Structural Bolt,7/8-9x2 1/4,PK325 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,501.60 / pkg. of 325
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 291.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Structural Bolt
  • Type Heavy Hex Head
  • Grade A325 Type 1
  • Material Steel
  • Finish Galvanized
  • Thread Size 7/8-9
  • Overall Length 2-1/4"
  • Thread Length 1-1/2"
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Dia. 1-7/16"
  • Head Height 35/64"
  • Tensile Strength (PSI) 120,000
  • Rockwell Hardness C25 to C34
  • Meets/Exceeds ASTM A325 Type 1
  • Includes Heavy Hex Nut
  • Package Quantity 325
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.