Skip Content

DG
GRAINGER APPROVED

7-7/8" Medium-Duty Swivel Plate Caster, 1760 lb. Load Rating

  • Item # 22N251
  • My Part #
  • Mfr. Model # LKX-SPO 200XK-FI
  • Catalog Page # N/A
  • UNSPSC # 31162701
Swvl Plate Cstr,Nylon,7-7/8 in.,1760 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Medium-Duty
  • Extended Lead No
  • Wheel Dia. 7-7/8"
  • Load Rating 1760 lb.
  • Wheel Width 2"
  • Overall Height 9-5/8"
  • Caster Brake Included Yes
  • Caster Swivel Lock Type Total Lock
  • Caster Product Group Swivel Caster with Total Lock
  • Caster Sub-Type Swivel
  • Caster Wheel/Tread Material Nylon
  • Inside Bolt Hole Spacing 3-1/16" x 4-1/8"
  • Outside Bolt Hole Spacing 3-1/16" x 4-1/8"
  • Replacement Wheel Mfr. No. SPO 201/20XK
  • Caster Wheel Bearings Ball
  • Wheel Color White
  • Caster Core Material Nylon
  • Caster Plate Hole Pattern D
  • Plate Size 4-5/16" x 5-1/2"
  • Caster Raceway Double Ball
  • Caster Brake Type Total Lock
  • Durometer 70 Shore D
  • Core Color White
  • Mounting Bolt Dia. 7/16"
  • Frame Material Stainless Steel
  • Plate Thickness 0.197"
  • Frame Finish Stainless Steel
  • Thread Guards No
  • Features Corrosion Resistant
  • Application Stainless Steel: General Industrial / Commercial
  • Standards ISO 9001 and DIN EN 12532
  • Caster Temp. Range Available No
  • Number of Wheels 1
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

None