Skip Content

DG
TM
GRAINGER APPROVED

7-7/8" Medium-Duty Rigid Plate Caster, 2200 lb. Load Rating

  • Item # 22N177
  • My Part #
  • Mfr. Model # BO-GTH 200K
  • Catalog Page # 1237
  • UNSPSC # 31162701
Rgd Plate Caster,Poly,7-7/8 in.,2200 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For use in general, industrial, and commercial settings, this plate caster offers heavy-duty construction. The wheel tread is molded from a polyurethane-elastomer called Blickle Extrathane®, which offers superior wear resistance. It also features a lacquered cast-iron core, and steel frame for durability and long service life.

View More

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Medium-Duty
  • Extended Lead No
  • Wheel Dia. 7-7/8"
  • Wheel Width 2"
  • Overall Height 9-5/8"
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Rigid Caster
  • Caster Sub-Type Rigid
  • Caster Wheel/Tread Material Polyurethane
  • Inside Bolt Hole Spacing 2-15/16" x 4-1/8"
  • Outside Bolt Hole Spacing 3-1/8" x 4-1/8"
  • Replacement Wheel Mfr. No. GTH 200/20K
  • Caster Wheel Bearings Ball
  • Wheel Color Yellow
  • Caster Core Material Cast Iron
  • Caster Plate Hole Pattern D
  • Plate Size 4-5/16" x 5-1/2"
  • Durometer 92 Shore A
  • Core Color Gray
  • Mounting Bolt Dia. 7/16"
  • Frame Material Steel
  • Plate Thickness 0.315"
  • Frame Finish Zinc Plated
  • Thread Guards No
  • Application General / Industrial / Commercial / Institutional purpose
  • Standards ISO 9001 and DIN EN 12532
  • Caster Temp. Range Available No
  • Number of Wheels 1
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

None