C3
GRAINGER APPROVED

7/16" dia. Polyester Arborist Climbing Rope, Black/Blue/Green/Yellow, 120 ft.

  • Item # 20TL55
  • My Part #
  • Mfr. Model # 20TL55
  • Catalog Page # 1099
  • UNSPSC # 31151502
7/16" dia. Polyester Arborist Climbing Rope, Black/Blue/Green/Yellow, 120 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $177.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.91 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low-stretch, double-braid polyester climbing rope features a 24-strand braid cover and 16-strand core. It is suitable for arborist climbing applications.

Its fibers stretch approximately 15% to absorb shock loads, and it does not lose strength when wet.

Double-braid polyester is rotproof, with very good resistance to abrasion and UV rays. It resists oils, gasoline, grease, mildew, and most chemicals.

View More

Technical Specs

  • Rope Item Climbing Rope
  • Rope Sub-Category Arborist
  • Rope Dia. 7/16"
  • Rope Material Polyester
  • Rope Strand Count 24
  • Rope Length 120 ft.
  • Working Load Limit 630 lb.
  • Rope Core Strand Count 16
  • Rope Construction Diamond Braid
  • Tensile Strength 6300 lb.
  • Rope Core Yes
  • Elongation at 30% of Tensile 11.69%
  • Color Black/Blue/Green/Yellow
  • Min. Breaking Strength (MBS) 6300 lb.
  • Rope Type Static
  • Package Type Bag
  • Carrying Weight 6.67 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.