Skip Content

TP
TM
GRAINGER APPROVED

6900-Series Flexible Metallic Liquid Tight Conduit, 3/4" x 25 ft., 3" Bend, Gray

  • Item # 3FKZ4
  • My Part #
  • Mfr. Model # 6903-22-00
  • Catalog Page # 332
  • UNSPSC # 39121202
Liquid-Tight Conduit,3/4 In x 25 ft,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $409.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Metallic conduit/raceway is liquidtight, flexible, and for use in various applications per the NEC. Suitable for high- and low-temperature applications, wet locations, and direct burial and concrete embedment. Constructed from interlocking galvanized steel strip with a specially formulated PVC jacket. Operating temperature range from 221°F to -67°F. Oil -and sunlight-resistant conduit is also flame retardant. Provides impact and crush protection for electrical power, control, and communication cables. UL listed.

View More

Technical Specs

  • Liquid Tight Conduit Application Metallic, High Temperature, UL Listed
  • Item Flexible Metallic Liquid Tight Conduit
  • Series 6900
  • Conduit Trade Size 3/4"
  • Flexible Conduit Nominal Length 25 ft.
  • Flexible Conduit Color Gray
  • Flexible Conduit Core Material Hot Dipped Galvanized Steel
  • Flexible Conduit Usable Temp. Range -67 Degrees to 221 Degrees F
  • Flexible Conduit Bend Radius 3"
  • Standards UL E29278, CSA LL18858, Conforms to UL ANSI/UL-360 For Liquid Tight Flexible Steel Conduit, WEEE Compliant, RoHS Compliant
  • Inside Dia. 0.820"
  • Outside Dia. 1.030"
  • Jacket Material Flame Retardant PVC
  • Special Features Extra Flexible PVC with Working Temperatues for Extreme Hot and Cold. The 3/8 Through 1-1/4" Trade Sizes are Square Lock Formed and Include An Integral Bonding Strip of Copper That is Enclosed Within the Convolutions Throughout Their Entire Length, The 1-1/2 Through 4" Trade Sizes are Designed with A Fully Interlocked Strip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.