Skip Content

C3
GRAINGER APPROVED

67"L x 67"W x 70"H Dark Brown Folding Chair Cart, 1300 lb. Load Capacity

  • Item # 9DZD7
  • My Part #
  • Mfr. Model # 84-60
  • Catalog Page # 1349
  • UNSPSC # 56121302
67"L x 67"W x 70"H Dark Brown Folding Chair Cart, 1300 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $550.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 103.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile dolly holds up to 84 standard folding chairs, and when chairs are being used, it can be converted into a coat rack that holds up to 70 coats. Features double hinges on each side for added stability and durability and heavy-duty casters and swivel wheels help unit glide easily. Includes removable coat rods.

View More

Technical Specs

  • Item Folding Chair Cart
  • Load Capacity 1300 lb.
  • Overall Length 67"
  • Overall Width 67"
  • Overall Height 70"
  • Max. Number of Chairs 84
  • Caster Material Rubber
  • Caster Dia. 4"
  • Caster Width 1-1/4"
  • Caster Type (4) Swivel
  • Frame Material Steel
  • Finish Powder Coated
  • Frame Color Dark Brown
  • Handle Included No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.