Skip Content

C3
GRAINGER APPROVED

67"L x 67"W x 70"H Brown Folding Chair Dolly, 1300 lb. Load Capacity

  • Item # 3KYJ4
  • My Part #
  • Mfr. Model # 84
  • Catalog Page # 1349
  • UNSPSC # 56121302
Folding Chair Dolly,67x70 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $490.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 98.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 84 Series Double-Tiered Hanging Chair Dolly is a wise choice for saving time and space in busy, multipurpose environments. Quickly set up, take down, and store as many as 84 steel or plastic folding chairs with this durable, tubular steel, easy-to-assemble unit that comes with a brown powder-coated paint finish. Upward angled rods secure chairs with gravity in addition to end-caps. Four heavy-duty thermoplastic rubber 4" swivel casters allow you to move the dolly with ease, even through doorways. Each caster boasts a 330 lb. weight capacity for a total of 1320 lbs.

View More

Technical Specs

  • Item Folding Chair Dolly
  • Load Capacity 1300 lb.
  • Overall Length 67"
  • Overall Width 67"
  • Overall Height 70"
  • Max. Number of Chairs 84
  • Caster Material Rubber
  • Caster Dia. 4"
  • Caster Width 1-1/4"
  • Caster Type (4) Swivel
  • Frame Material Steel
  • Finish Powder Coated
  • Frame Color Brown
  • Handle Included No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.