Skip Content

DG
TM
GRAINGER APPROVED

66"L x 31"W x 57"H Gray Welded Steel Mesh Stock Cart, 2000 lb. Load Capacity, Number of Shelves: 1

  • Item # 9PXK2
  • My Part #
  • Mfr. Model # ZA360-P6 GP
  • Catalog Page # 1195
  • Catalog Group # F1660
  • UNSPSC # 24101506
3-Sided Stock Cart,2000 lb.,60 In.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This cart is fully welded.

View More

Technical Specs

  • Item Mesh Stock Cart
  • Load Capacity 2000 lb.
  • Number of Shelves 1
  • Shelf Width 30"
  • Shelf Length 60"
  • Overall Length 66"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Construction Welded Steel
  • Gauge 12 & 13
  • Finish Powder Coated
  • Caster Material Phenolic
  • Caster Dia. 6"
  • Caster Width 2"
  • Color Gray
  • Features Tubular Handle with Smooth Radius, 1-1/2" Shelf Lips Up
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms