Skip Content

DG
GRAINGER APPROVED

66"L x 31"W x 57"H Gray Welded Steel Slat Truck, 2000 lb. Load Capacity, Number of Shelves: 1

  • Item # 9LDZ0
  • My Part #
  • Mfr. Model # HA360-P6 GP
  • Catalog Page # N/A
  • UNSPSC # 24101504
Slat Truck,2000 lb.,1 Shelf,60 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Slat Truck
  • Load Capacity 2000 lb.
  • Number of Shelves 1
  • Shelf Width 30"
  • Shelf Length 60"
  • Overall Length 66"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Construction Welded Steel
  • Gauge 12
  • Finish Powder Coated
  • Caster Material Phenolic
  • Caster Dia. 6"
  • Caster Width 2"
  • Color Gray
  • Features 1"x3/16" Steel Slats on 6" Centers, Tubular Handle with Smooth Radius,1-1/2" Shelf Lip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms