Skip Content

DV
GRAINGER APPROVED

66"L x 25"W x 57"H Gray Welded Steel 3 Sided Solid Truck, 2000 lb. Load Capacity, Number of Shelves:

  • Item # 16C145
  • My Part #
  • Mfr. Model # FA260-P6
  • Catalog Page # N/A
  • UNSPSC # 24101504
Box Truck,2000 lb.,66 In.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item 3 Sided Solid Truck
  • Load Capacity 2000 lb.
  • Number of Shelves 1
  • Shelf Width 24"
  • Shelf Length 60"
  • Overall Length 66"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Construction Welded Steel
  • Gauge 12
  • Finish Powder Coated
  • Caster Material Phenolic
  • Color Gray
  • Features Limited Access One Side, 14 ga. Sheet Metal 4 ft. High On (3) Sides, 3/16 Thick Angle Corners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms