Skip Content

TP
TM
GRAINGER APPROVED

6500-Series Flexible Nonmetallic Liquid Tight Conduit, 1" x 100 ft., 5" Bend, Orange

  • Item # 1YPG5
  • My Part #
  • Mfr. Model # 6504-30-00
  • Catalog Page # 332
  • UNSPSC # 39121202
Liquid-Tight Conduit,1 In x 100ft,Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,003.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 52.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Liquidtight, flexible, nonmetallic conduit/raceway is for use in various applications per the NEC. Suitable for wet locations and exposure to oil, sunlight, and weather. Commonly used to provided a flexible protective conduit for power, control ,and communication cables in moving equipment (such as robotics, escalators, elevators, walkways, lifts, and platforms). Constructed from inner and outer PVC layers with a nylon reinforcing braid in between. Flame retardant. LFNC-Type A. UL listed.

View More

Technical Specs

  • Liquid Tight Conduit Application Nonmetallic, Constant Flexing
  • Item Flexible Nonmetallic Liquid Tight Conduit
  • Series 6500
  • Conduit Trade Size 1"
  • Flexible Conduit Nominal Length 100 ft.
  • Flexible Conduit Color Orange
  • Flexible Conduit Core Material Dual Layer of PVC with Nylon Braid
  • Flexible Conduit Usable Temp. Range -2 Degrees to 176 Degrees F
  • Flexible Conduit Bend Radius 5"
  • Standards UL1660 & CSA 22.2 No. 227.2 Type A, Conforms to The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79, RoHS and WEEE Compliant
  • Inside Dia. 1.030"
  • Outside Dia. 1.415"
  • Jacket Material Flame Retardant PVC
  • Special Features UL & CSA listed -Type A Construction
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.