Skip Content

DG
TM
GRAINGER APPROVED

64"L x 31"W x 64"H Gray Welded Steel Stock Cart, 800 lb. Load Capacity, Number of Shelves: 5

  • Item # 35W021
  • My Part #
  • Mfr. Model # 35W021
  • Catalog Page # N/A
  • UNSPSC # 24101501
Stock Cart,Flush Top,60x30,5 Shelf close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stock Cart
  • Load Capacity 800 lb.
  • Number of Shelves 5
  • Shelf Width 30"
  • Shelf Length 60"
  • Overall Length 64"
  • Overall Width 31"
  • Overall Height 64"
  • Distance Between Shelves 13"
  • Caster Type (2) Swivel and (2) Rigid
  • Construction Welded Steel
  • Gauge 14
  • Finish Powder Coated
  • Caster Material Polypropylene
  • Caster Dia. 5"
  • Color Gray
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 70% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms