Skip Content

DG
TM
GRAINGER APPROVED

64"L x 24"W x 40"H Steel Order Picking Cart with Drawer, 1200 lb. Load Capacity, Number of Shelves:

  • Item # 8UXG9
  • My Part #
  • Mfr. Model # LG-2448-WSBKDR
  • Catalog Page # N/A
  • Catalog Group # E4060
  • UNSPSC # 24101504
Ordr Pckng Stck Crt,2 Shlvs,600 lb. Cap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Order Picking Cart with Drawer
  • Shelf Type Flush Top
  • Number of Shelves 2
  • Load Capacity 1200 lb.
  • Material Steel
  • Gauge 12
  • Color Gray
  • Finish Powder Coated
  • Overall Length 64"
  • Overall Width 24"
  • Overall Height 40"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Polyurethane
  • Capacity per Shelf 600 lb.
  • Distance Between Shelves 25"
  • Shelf Length 48"
  • Shelf Width 24"
  • Writing Shelf Dimensions 12"L x 21"W
  • Lip Height 1-1/2"
  • Handle Tubular
  • Includes Writing Shelf with Storage Drawer
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.