Skip Content

DG
GRAINGER APPROVED

64"L x 24"W x 40"H Gray Welded Steel Order Picking Cart with Pocket, 1200 lb. Load Capacity, Number

  • Item # 9T676
  • My Part #
  • Mfr. Model # LG-2448WS-P-BK
  • Catalog Page # N/A
  • Catalog Group # E1920
  • UNSPSC # 24101504
Order Picking Cart,Capacity 1200 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Order Picking Cart with Pocket
  • Load Capacity 1200 lb.
  • Number of Shelves 2
  • Shelf Width 24"
  • Shelf Length 48"
  • Overall Length 64"
  • Overall Width 24"
  • Overall Height 40"
  • Caster Type (2) Rigid, (2) Swivel with Brake
  • Construction Welded Steel
  • Caster Material Polyurethane
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms