Navigation Menu New

Access My Account, Order History, Lists and more here.

61RA93 0r3.25-12 UNSPSC # 0

630, Stainless Steel, Rod Stock, Diameter 3 1/4 in, Length 1 ft

  • Item # 61RA93
  • Mfr. Model # 0r3.25-12
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

630, Stainless Steel, Rod Stock, Diameter 3 1/4 in, Length 1 ft

  • Item # 61RA93
  • Mfr. Model # 0r3.25-12
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Rod Stock
  • Type Corrosion Resistant
  • Material Stainless Steel
  • Alloy Type 630
  • Diameter 3 1/4 in
  • Length 1 ft
  • Finish Unfinished
  • Temper Annealed
  • Diameter Tolerance +0.0468/ -0 in
  • Length Tolerance +/- 1.00 in
  • Typical Tensile Strength (PSI) Not Rated
  • Typical Yield Strength (PSI) Not Rated
  • Typical Hardness 30
  • Hardness Scale Rc
  • Standards AMS 5643, ASTM A564 Type 630
  • Package Quantity 1
  • Machining Finish Mill Finish
  • Metal Fabrication Process Hot-Rolled
  • Straightness Tolerance +/-0.002 in/ft
Back to Top