Skip Content

WV
TM
GRAINGER APPROVED

63"W x 28-1/2"D Wire Shelf, Chrome Plated Finish, 225 lb. Shelf Capacity, Silver

  • Item # 1UMC9
  • My Part #
  • Mfr. Model # 1UMC9
  • Catalog Page # 1195
  • UNSPSC # 24101501
Wire Shelf,63" W,28-1/2" D,Chrome Plated close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $70.88 / each

Web Price $78.75

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 25.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Wire Shelves Wire Shelf
  • Wire Shelving Material Steel
  • Overall Depth 28-1/2"
  • Overall Width 63"
  • Shelf Capacity 225 lb.
  • Wire Shelf Adjustment Type Split Sleeve
  • Wire Shelving Material Steel
  • Overall Depth 28-1/2"
  • Shelf Capacity 225 lb.
  • Wire Shelf Adjustment Type Split Sleeve
  • Color Silver
  • Wire Shelving Finish Chrome Plated
  • Shelf Capacity 225 lb.
  • Wire Shelf Adjustment Type Split Sleeve
  • Wire Shelving Finish Chrome Plated
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.