Skip Content

DV
TM
GRAINGER APPROVED

63"L x 31"W x 39"H Stainless Steel Order Picking Stock Cart, 1200 lb. Load Capacity, Number of Shelv

  • Item # 16D033
  • My Part #
  • Mfr. Model # YO348-U5
  • Catalog Page # 1201
  • UNSPSC # 24101501
Ordr Pckng Stck Crt,3 Shlvs,400 lb. Cap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Welded Stainless Steel Carts
• 16-ga. stainless shelves and frame

View More

Technical Specs

  • Item Order Picking Stock Cart
  • Shelf Type Lipped
  • Number of Shelves 3
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Gauge 16
  • Color Stainless
  • Finish Polished
  • Overall Length 63"
  • Overall Width 31"
  • Overall Height 39"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Urethane
  • Capacity per Shelf 400 lb.
  • Distance Between Shelves 11"
  • Shelf Length 48"
  • Shelf Width 30"
  • Writing Shelf Dimensions 12"D
  • Lip Height 1-1/2"
  • Handle Tubular
  • Includes Writing Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.