Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

63"L x 25"W x 39"H Steel Order Picking Stock Cart, 1400 lb. Load Capacity, Number of Shelves: 3

  • Item # 1NFC3
  • My Part #
  • Mfr. Model # LO248-P5
  • Catalog Page # N/A
  • UNSPSC # 24101501
63"L x 25"W x 39"H Steel Order Picking Stock Cart, 1400 lb. Load Capacity, Number of Shelves: 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Welded Steel Order Picking Carts
• Shipped assembled 1200-lb. load capacity 5" polyurethane casters (2 swivel, 2 rigid) Powder-coated finish
Work-station includes convenient writing stand. Little Giant models have a caster brake and carts include a storage pocket.

View More

Technical Specs

  • Item Order Picking Stock Cart
  • Shelf Type Lipped
  • Number of Shelves 3
  • Load Capacity 1400 lb.
  • Material Steel
  • Gauge 12
  • Color Gray
  • Finish Powder Coated
  • Overall Length 63"
  • Overall Width 25"
  • Overall Height 39"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyolefin
  • Capacity per Shelf 466 lb.
  • Distance Between Shelves 12"
  • Shelf Length 48"
  • Shelf Width 24"
  • Writing Shelf Dimensions 12"W
  • Lip Height 1-1/2"
  • Handle Tubular
  • Includes Writing Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products