Skip Content

DV
GRAINGER APPROVED

63"L x 25"W x 39"H Stainless Steel Order Picking Stock Cart, 1200 lb. Load Capacity, Number of Shelv

  • Item # 16D032
  • My Part #
  • Mfr. Model # YO248-U5
  • Catalog Page # 1160
  • UNSPSC # 24101501
Ordr Pckng Stck Crt,3 Shlvs,400 lb. Cap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Welded Stainless Steel Carts
• 16-ga. stainless shelves and frame

View More

Technical Specs

  • Item Order Picking Stock Cart
  • Shelf Type Lipped
  • Number of Shelves 3
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Gauge 16
  • Color Stainless
  • Finish Polished
  • Overall Length 63"
  • Overall Width 25"
  • Overall Height 39"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Urethane
  • Capacity per Shelf 400 lb.
  • Distance Between Shelves 11"
  • Shelf Length 48"
  • Shelf Width 24"
  • Writing Shelf Dimensions 12"D
  • Lip Height 1-1/2"
  • Handle Tubular
  • Includes Writing Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.