Skip Content

WV
GRAINGER APPROVED

62-1/2"D x 80"W Octagon Expanded Metal ADA Picnic Table, Green

  • Item # 4HUV8
  • My Part #
  • Mfr. Model # 4HUV8
  • Catalog Page # 1483
  • Catalog Group # E5617
  • UNSPSC # 56101603
Picnic Table,80" W x62-1/2" D,Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $877.80 / each

Web Price $924.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 182.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item ADA Picnic Table
  • Shape Octagon
  • Entry Walk Through
  • Tabletop Material Expanded Metal
  • Overall Width 80"
  • Overall Depth 62-1/2"
  • Overall Height 29-5/8"
  • Bench Height 16-1/2"
  • Color Green
  • Frame Finish Galvanized
  • Frame Material Steel
  • Umbrella Hole 1-3/4"
  • Standards ADA Compliant
  • Assembly Required
  • Includes 6 Legs, 2 Handicap Legs, 1 Cross Brace, 3 Seats, and 1 Table Top
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.