TP
GRAINGER APPROVED

6100-Series Flexible Metallic Liquid Tight Conduit, 1-1/2" x 150 ft., 4" Bend, Gray

  • Item # 16R058
  • My Part #
  • Mfr. Model # 6106-35-00
  • Catalog Page # 321
  • UNSPSC # 39121202
6100-Series Flexible Metallic Liquid Tight Conduit, 1-1/2" x 150 ft., 4" Bend, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $904.09 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 117.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Liquidtight, metallic conduit is extra flexible and provides mechanical and moisture protection for conductors. It is constructed from interlocking galvanized steel strip with a rugged PVC jacket. Oil- and sunlight-resistant conduit is also flame retardant. For use in all of your OEM and other non-UL applications.

View More

Technical Specs

  • Liquid Tight Conduit Application Metallic, Non-UL Required
  • Item Flexible Metallic Liquid Tight Conduit
  • Series 6100
  • Conduit Trade Size 1-1/2"
  • Flexible Conduit Nominal Length 150 ft.
  • Flexible Conduit Color Gray
  • Flexible Conduit Core Material Hot Dipped Galvanized Steel
  • Flexible Conduit Usable Temp. Range -22 Degrees to 165 Degrees F
  • Flexible Conduit Bend Radius 4"
  • Standards JIC Standards for Dimensions and General Construction, ANSI/NFPA-79
  • Inside Dia. 1.575"
  • Outside Dia. 1.865"
  • Jacket Material Flame Retardant PVC
  • Special Features Very Flexible
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.