Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
GRAINGER APPROVED

6000-Series Flexible Nonmetallic Liquid Tight Conduit, 3/8" x 100 ft., 2" Bend, Gray

  • Item # 1YPF7
  • My Part #
  • Mfr. Model # 6001-30-00
  • Catalog Page # 320
  • UNSPSC # 39121202
6000-Series Flexible Nonmetallic Liquid Tight Conduit, 3/8" x 100 ft., 2" Bend, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $111.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Liquidtight, flexible, nonmetallic conduit/raceway is for use in various applications per the NEC. Suitable for wet locations and for direct burial as well as concrete embedment. Constructed from rugged PVC to provide impact and crush protection for electrical power, control, and communication cables. Flame retardant and resistant to oil and sunlight. May be used with metallic or nonmetallic, liquidtight fittings. UL listed.

View More

Technical Specs

  • Liquid Tight Conduit Application Nonmetallic, General Purpose
  • Item Flexible Nonmetallic Liquid Tight Conduit
  • Series 6000
  • Conduit Trade Size 3/8"
  • Flexible Conduit Nominal Length 100 ft.
  • Flexible Conduit Color Gray
  • Flexible Conduit Core Material Rigid PVC
  • Flexible Conduit Usable Temp. Range -2 Degrees to 176 Degrees F
  • Flexible Conduit Bend Radius 2"
  • Standards UL1660 & CSA 22.2 No. 227.2 Type B, Conforms to The Requirements Of Section 14.5.5 Of The Electrical Standard For Industrial Machinery NFPA-79, RoHS and WEEE Compliant
  • Inside Dia. 0.484"
  • Outside Dia. 0.690"
  • Jacket Material Flame Retardant PVC
  • Special Features UL & CSA listed -Type B Construction
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.