Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

60" x 18" x 79" Steel Wire Shelving Cart with 800 lb. Load Capacity, Silver

  • Item # 8PKU2
  • My Part #
  • Mfr. Model # CC1860Z4-74SR
  • Catalog Page # N/A
  • UNSPSC # 24101501
60" x 18" x 79" Steel Wire Shelving Cart with 800 lb. Load Capacity, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wire Shelving Cart
  • Load Capacity 800 lb.
  • Material Steel
  • Finish Zinc Plated
  • Color Silver
  • Overall Length 60"
  • Overall Width 18"
  • Overall Height 79"
  • Number of Shelves 4
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Rubber
  • Load Cap. per Shelf 200 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms