Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
GRAINGER APPROVED

60" x 18" x 74" Steel Wire Shelving Unit, Silver; Number of Shelves: 5

  • Item# 32V421
  • Mfr. Model# 32V421
  • Catalog Page# 1498
  • UNSPSC# 24102004
60" x 18" x 74" Steel Wire Shelving Unit, Silver; Number of Shelves: 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $266.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 51.52 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Zinc
Economical choice for general storage applications where a bright finish is not required.
Commercial Wire Shelving Units
• Shelves adjust in 1" increments 300-lb. shelf capacity (based on evenly distributed loads)
Quickly assembles and adjusts, without tools. Include 4 posts with leveling feet and S hooks.
NSF Certified.

View More

Technical Specs

  • Item Wire Shelving Unit
  • Wire Shelving Type Starter
  • Wire Shelving Material Steel
  • Number of Shelves 5
  • Width 60"
  • Depth 18"
  • Height 74"
  • Shelf Capacity 300 lb.
  • Shelf Adjustments 1" Increments
  • Color Silver
  • Wire Shelving Finish Zinc Plated
  • Standards NSF
  • Includes 5 Shelves, 4 Posts and S Hooks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.