Skip Content

NC
GRAINGER APPROVED

Add-On Wire Shelving Unit, 60"W x 18"D x 74"H, 4 Shelves, Zinc Plated Finish, Silver

  • Item # 2KNY3
  • My Part #
  • Mfr. Model # 2KNY3
  • Catalog Page # 1248
  • UNSPSC # 24102004
Add-On Wire Shelving Unit, 60"W x 18"D x 74"H, 4 Shelves, Zinc Plated Finish, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $335.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 69.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial add-on wire shelving unit feature shelves that snap into place for easy set-up and repositioning. Tapered split-sleeve securely locks shelf to post. Raised shelf edges prevent roll-off. Posts include levelers to adapt to uneven flooring. Zinc finish is an economical choice for general storage applications where a bright finish is not required.

View More

Technical Specs

  • Item Wire Shelving Unit
  • Wire Shelving Type Add-On
  • Wire Shelving Material Steel
  • No. of Shelves 4
  • Overall Width 60"
  • Overall Depth 18"
  • Overall Height 74"
  • Wire Shelf Adjustment Type Split Sleeve
  • Shelf Capacity 600 lb.
  • Shelf Adjustments 1"
  • Color Silver
  • Wire Shelving Finish Zinc Plated
  • Standards NSF
  • Includes (4) Shelves, (2) Posts and S Hooks
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.