DG
GRAINGER APPROVED

Ventilated Stainless Steel Wire Wall Shelf, 60"W x 18"D x 54"H, No. of Shelves: 3

  • Item # 2HGJ2
  • My Part #
  • Mfr. Model # 2HGJ2
  • Catalog Page # N/A
  • UNSPSC # 24102004
Ventilated Stainless Steel Wire Wall Shelf, 60"W x 18"D x 54"H, No. of Shelves: 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Wall-Mount Wire Shelving Kits
• Shelves adjust in 1" increments Shelf capacity: 250 lb., evenly distributed
Add extra storage space to work area, up and out of the way. Open wire design minimizes dust accumulation and allows good air circulation and light penetration. Kits include shelving and 2 post mounts.
NSF Certified.

View More

Technical Specs

  • Item - Wall Shelves Wire Wall Shelf
  • Shelf Style Ventilated
  • Overall Width 60"
  • Overall Depth 18"
  • Overall Height 54"
  • Shelving Material Stainless Steel
  • Shelving Gauge 18
  • No. of Shelves 3
  • Shelf Capacity 250 lb.
  • Finish - Shelving and Racks Stainless Steel
  • Color Silver
  • Standards NSF
  • Includes 3 Shelves and Post Mount Kit
  • Shelf Adjustments 1"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products