Skip Content

DV
TM
GRAINGER APPROVED

60"L x 18"W x 70"H Zinc Plated Steel Wire Cart, 1200 lb. Load Capacity

  • Item # 2HDG9
  • My Part #
  • Mfr. Model # 2HDG9
  • Catalog Page # 1196
  • UNSPSC # 24101501
Wire Cart,4 Shelf,60x18x70,Zinc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wire Cart
  • Shelf Width 18"
  • Shelf Length 60"
  • Overall Length 60"
  • Overall Width 18"
  • Overall Height 70"
  • Color Silver
  • Finish Zinc Plated
  • Number of Shelves 4
  • Adjustable Increments 2"
  • Load Capacity 1200 lb.
  • Caster Type (4) Swivel
  • Caster Dia. 5"
  • Caster Material Polyurethane
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms